-
003N3810Danfoss Electronics HVAC Valves, WVFX SeriesItem Number003N3810MFG Item Number003N3810SeriesWVFXProduct DescriptionWater Valve, WVFX20 - 3?8in NPT,Specifications
Specifications Min Opening Point 218 psi Max Opening Point 420 psi Application Fresh Water, Neutral Brine Body Material Brass Internal Material Brass RoHS Compliant Yes Availability -
003N3410Danfoss Electronics HVAC Valves, WVFX SeriesItem Number003N3410MFG Item Number003N3410SeriesWVFXProduct DescriptionWater Valve, WVFX 20 - Range bar 15Specifications
Specifications Min Opening Point 217 psi Max Opening Point 420 psi Body Material Brass Internal Material Brass RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
003N6025Danfoss Electronics HVAC Valves, WVFX SeriesItem Number003N6025MFG Item Number003N6025SeriesWVFXProduct DescriptionWater Valve, WVFX 15 - 31in capSpecifications
Specifications Min Opening Point 60 psi Max Opening Point 333 psi Body Material Brass Internal Material Brass RoHS Compliant Yes AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Pressure Connection
Pipe Size
Min Opening Point
Max Opening Point
Inlet and Outlet
In Stock
Application